Abbotsford
ibvplg1rd

ABB 1/2 inch Ocal RED DOT Close Up Plug, Silver

Price $2.3476 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PLG-1-RD

Description

Plug close-up made of zinc with aluminium lacquer finish.

Specifications

Brand Name ABB Sub Brand Red Dot®
Item Name Closure Plug Connection Size 1/2 in
Material Zinc Color Silver
Type Close Up Plugs For Use With Weatherproof Boxes
UPC 042269449701

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = (100) 540 - UNIT = 540
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok