Abbotsford
sceko15

IPEX 3/4 inch Scepter Plug Knock Outside

Price $1.2004 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077055
Documents Documents

Description

KO15 3/4 KNOCK-OUT PLUG SCEPTER

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Knockout Plug Connection Size 3/4 in
Material PVC Color Gray
Type Non-Corrosive For Use With Octagonal Boxes
UPC 622454770553

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok