boxvb2

ABB Iberville Vapour Barriers, Soft Polyethylene for 4 inch Square and 2-Gang 2 inch x 3 inch Device Boxes Up to 3 inch deep

In Stock
Price $1.1317 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:bcvb-2

Description

IBERVILLE® Soft polyethylene vapour barrier. Made from tough, resistant material which can be used without cracking at extreme cold temperatures. Transparent material makes installation easy and safe. Flange is constructed to ensure a good seal on panel surface. For 4 inch square and 2 gang 2 x 3 inch device boxes up to 3 inch deep.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Vapor Barrier Type Soft Shell
Material Soft Polyethylene Color/Finish Transparent
Application For 4 in Square and 2-Gang 2 x 3 in Device Boxes Up to 3 in Deep UPC 622538000521

Packages

25 - UNIT = (25) 100 - UNIT = 100 4000 - UNIT = 4000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok