Abbotsford
boxvb3

ABB 2 inch x 3 inch 3-Gang Iberville Vapour barrier Soft Polyethylene

Price $1.8563 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BCVB-3

Description

IBERVILLE® Soft polyethylene vapour barrier. Made from tough, resistant material which can be used without cracking at extreme cold temperatures. Transparent material makes installation easy and safe. Flange is constructed to ensure a good seal on panel surface. For 3 gang 2 x 3 inch device boxes up to 3 inch deep.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Vapor Barrier Type Soft Shell
Material Soft Polyethylene Color/Finish Transparent
Application 3-Gang 2 x 3 in Device Boxes Up to 3 in Deep UPC 622538000538

Packages

1 - UNIT - 1 20 - UNIT = 20 25 - UNIT = (25) 800 - UNIT = 800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok