GIANTECH PLASTIC Giantech Plastic Double Gang Vapour Barrier Bag, Soft for Nutek / Hubbell 2 gang, octagon boxes
Description
Vapour barrier with soft double octagon. It is used to cover electrical boxes, lighting fixtures and exhaust fans to prevent condensation. They are necessary for home constructions and for air tight insulations.
Specifications
Brand Name | Giantech Plastic Products | Item Name | Vapor Barrier |
Type | Soft, 2-Gang | Length | 9 in |
Width | 8 in | Material | Plastic |
Thickness | 2-1/2 in | Color | Clear |
For Use With | Octagon Nutek/Hubbell Plastic Boxes with Wing | Packaging Quantity | 100/Box |
Application | For Cover Electrical Boxes, Lighting Fixtures and Exhaust Fans Prevent Condensation, for Home Constructions and for Air Tight Insulations |
Packages
100 - UNIT - (100) |