Abbotsford
ractt500

RACK-A-TIERS 1/2 inch Tom 2-Way Loomex Connectors (100 PIeces/Pack)

Price $0.5400 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:RACK-A-TIERS
Manufacturer #:TT500

Description

Installs from inside and outside the box. Features: 100/bag. Single cables. Two cables.

Specifications

Brand Name Rack-A-Tiers Item Name Cable Connector
Type Non-Metallic, 2-Way, Loomex Trade Size 1/2 in
Conductor Size 12/3, 10/2, 10/3 AWG (Single Cable), 14/2, 14/3, 12/2 AWG (One or Two Cables) Material Die-Cast Zinc
Cable Type Sheathed Application Installs From Inside and Outside the Box
UPC 625912161504

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok