Abbotsford
box5254vb

ABB CI5254-VB 2-Gang Iberville® Vapour Barrier High Density Polyethylene

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5254-VB

Description

IBERVILLE® High density polyethylene vapour barrier. Made from tough, resistant material which can be used without cracking at extreme cold temperatures. Transparent material makes installation easy and safe. Flange is constructed to ensure a good seal on panel surface. For 4 inch square and 2 gang 2 x 3 inch boxes up to 3 inch deep.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Vapor Barrier Type Hard Shell
Material HDPE Color/Finish Transparent
Application For 4 in Square and 2-Gang 2 in Boxes Up to 3 in Deep UPC 622538430526

Packages

1 - UNIT - 1 25 - UNIT = (25) 3600 - UNIT - 3600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok