Abbotsford
giasvb18

GIANTECH PLASTIC 10 inch x 25 inch x 7.75 inch Vapour Barrier Soft Recess Lighting

Price $11.7000 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GIANTECH PLASTIC
Manufacturer #:SVB-18

Description

SVB-18: Soft Recess / Pot Light, (7 7/8) high 90c , Code, for most of the recess / spot light with rature control under 90c

Specifications

Brand Name Giantech Plastic Products Item Name Vapor Barrier
Material Polyethylene Film Type Soft, Flush Mount
Color/Finish Transparent Dimensions 25 in L x 10 in W x 7-3/4 in H
Application For Recess/Pot Lighting

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok