Abbotsford
arlbe1r

ARLINGTON INDUSTRIES 1-1/2 inch Ceiling Ring Box Extender, White

Price $5.2743 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:BE1R

Description

Ceiling Box Extender For set back ceiling boxes. Fits 3-1/2 and 4 round or octagonal boxes

Specifications

Brand Name Arlington Item Name Box Extender
Type Ceiling Box Extender Height 4.85 in
Width 4.35 in Depth 1-1/2 in
Material Plastic Color/Finish White
Mounting Flush For Use With 3-1/2 in and 4 in Round or Octagonal Ceiling Boxes
Standards UL Listed, CSA Certified, 2014 NEC Article 314.20 Application For Built-in Installation Box
UPC 018997401618

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok