Abbotsford
arlbe2

ARLINGTON INDUSTRIES 2-Gang 1-1/2 inch Box Extender Ring, White

Price $4.2202 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:BE2

Description

Box Extenders Levels and supports the wiring device where the box isset back from the wall surface. Extends the box up to 1-1/2

Specifications

Brand Name Arlington Item Name Box Extender
Type Rectangular Height 4.1 in
Width 4.188 in Depth 1.813 in
Number of Gangs 2 Material Plastic
Color/Finish White Mounting Wall/Flush
Cubic Capacity 11.8 in³ For Use With Handy Boxes and 4 in Square Electrical Boxes with Plaster Rings for Single Switches or Receptacle
Standards UL Listed, CSA Certified, 2014 NEC Article 314.20 Application For Central Installation Box/Built-in Installation Box
UPC 018997489609

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok