Abbotsford
box53151k

ABB 4 inch x 4 inch x 1-1/2 inch 21 Cu.In. Iberville Square Extension Ring

Price $10.1647 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC53151K

Description

The IBERVILLE SQUARE Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Extension Ring Type Square
Height 101.6 mm Width 101.6 mm
Depth 38 mm Material Steel
Color/Finish Silver Mounting Hollow Wall
Cubic Capacity 21 in³ Standards CSA 5043
UPC 622538034557

Packages

1 - UNIT - 1 50 - UNIT = (50) 60 - UNIT = 60 900 - UNIT = 900
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok