Abbotsford
boxsbex

ABB 2 inch x 3 inch Iberville Switch Box Extension

Price $16.2579 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CISBEX

Description

The IBERVILLE 347V Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything.They are made for 347 volts installation required more spaces and isolation barrier. Available in non-gangable version for conduit fittings, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Switch Box Extension Type Rectangular
Height 2 in Width 3 in
Depth 7/8 in Material Steel
Color/Finish Silver Mounting Hollow Wall
Standards CSA 5043 UPC 622538418050

Packages

1 - UNIT - 1 25 - UNIT = (25) 8000 - UNIT = 8000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok