Abbotsford
arlbe1

ARLINGTON INDUSTRIES 1-Gang 1-1/2 inch Electrical Box Extender, White

Price $3.0144 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:BE1
Documents Documents

Description

Box Extenders Levels and supports the wiring device where the box isset back from the wall surface. Extends the box up to 1-1/2.

Specifications

Brand Name Arlington Item Name Box Extender
Type Rectangular Height 2.313 in
Width 4.188 in Depth 1.813 in
Number of Gangs 1 Material Plastic
Color/Finish White Mounting Wall/Flush
Cubic Capacity 5.9 in³ For Use With Handy Boxes and 4 in Square Electrical Boxes with Plaster Rings for Single Switches or Receptacle
Standards UL Listed, CSA Certified, 2014 NEC Article 314.20 Application For Built-in Installation Box
UPC 018997401601

Packages

25 - UNIT - (25) 250 - UNIT - 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok