Abbotsford
box53171er

ABB 4 inch Iberville Extension Concrete Ring

Price $22.7262 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI53171-ER

Description

The IBERVILLE CONCRETE Box series is designed to facilitate rapid installation under concrete fill-out. Available in non-gangable version for cable conduit entry, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Extension Ring Type Square
Height 4 in Width 4 in
Depth 2-1/8 in Material Steel
Color/Finish Silver Mounting Hollow Wall
Cubic Capacity 30 in³ Standards CSA 5043
UPC 622538411402

Packages

1 - UNIT - 1 25 - UNIT = 25 40 - UNIT = (40) 2700 - UNIT - 2700
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok