Abbotsford
npiwxt12

ABB 1/2 inch 1-Gang NuTek Extension Ring

Price $3.0071 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WXT12

Description

NuTekĀ® extension ring with plastic construction, 1/2 inch raised.

Specifications

Brand Name Carlon / Nutek Sub Brand NuTek®
Item Name Extension Ring/Vapor Barrier Type Extension Rings / Vapour Barriers
Height 1/2 in Raised 1/2 in
Material Non-Metallic Color/Finish Gray
Mounting Flush For Use With Non-Metallic Boxes, Central Installation Box/Built-in Installation Box
Application For use with non-metallic boxes UPC 772197000216

Packages

50 - UNIT = (50) 2400 - UNIT - 2400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok