Abbotsford
cov11c5

ABB 4 inch x 2-3/8 inch 1 Gang IBERVILLE Utility Box Cover Toggle Switch for 1110 Series and 1141 Box

Price $2.9298 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC11-C-5

Description

The IBERVILLE RECT Plate series is designed to offer adequate finish to all types of device installed into 3x2 Inch Rectangular boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring for serie 11 & 20 box.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Utility Cover Type Rectangular
Material Steel Series 11
Number of Outlets 1 Color Silver
Finish Galvanized Mounting Type Device, Screw
For Use With Toggle Switch Standards CSA 5043
UPC 622538423382

Packages

1 - UNIT - 1 50 - UNIT = (50) 100 - UNIT = 100 3500 - UNIT = 350000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok