Abbotsford
cov20c3

ABB 4x2.25 inch Hole 1-13/32 inch 15Amp IBERVILLE Rectangular Utility Box Cover for 2018 and 2020 Series

Price $4.8564 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC20-C-3

Description

The IBERVILLE RECT Plate series is designed to offer adequate finish to all types of device installed into 3x2 Inch Rectangular boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring for serie 11 & 20 box.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Utility Cover Type Rectangular, 1-Unit
Length 101.6 mm Material Steel
Number of Outlets 1 Color Silver
Finish Galvanized Mounting Type Device, Screw, Horizontal and Vertical
For Use With 15 A Single Receptacle Standards CSA 5043, CSA 12798
UPC 622538067319

Packages

1 - UNIT - 1 25 - UNIT = (25) 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok