Abbotsford
cov20c4

ABB 4 inch x 2-1/8 inch IBERVILLE Blank Utility Outlet Box Cover, Steel

Price $3.9688 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC20-C-4

Description

The IBERVILLE RECT Plate series is designed to offer adequate finish to all types of device installed into 3x2 Inch Rectangular boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring for serie 11 & 20 box.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Utility Cover Type Rectangular, Blank
Length 101.6 mm Material Steel
Number of Outlets 1 Color Silver
Finish Galvanized Mounting Type Device, Screw
Standards CSA 5043, CSA 12798 UPC 622538423269

Packages

1 - UNIT - 1 25 - UNIT = (25) 250 - UNIT = 250 4900 - UNIT = 49000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok