Abbotsford
cov20c5

ABB 4 inch x 2.25 inch IBERVILLE Rectangular Utility Box Cover, Steel

Price $4.2487 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC20-C-5

Description

The IBERVILLE RECT Plate series is designed to offer adequate finish to all types of device installed into 3x2 Inch Rectangular boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring for serie 11 & 20 box.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Utility Cover Type Rectangular
Material Steel Number of Outlets 1
Color Silver Finish Galvanized
Mounting Type Device, Screw For Use With Toggle Switch
Standards CSA 5043, CSA 12798 UPC 622538423276

Packages

1 - UNIT - 1 25 - UNIT = (25) 400 - UNIT = 400 3840 - UNIT = 38400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok