Abbotsford
cov52c4912

ABB 1-Device 1/2 inch Raised IBERVILLE Square Cornered Tile Cover, Steel

Price $17.0204 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC52C49-1/2

Description

The IBERVILLE SQUARE Plate series is designed to offer adequate finish to all types of device installed into 4 Inch Square boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Square Cornered Tile Cover Type 1-Unit, 1/2 in Raised
Length 101.6 mm Width 101.6 mm
Depth 12.7 mm Material Steel
Number of Outlets 1 Color Silver
Finish Galvanized Mounting Type Screw, Horizontal and Vertical
Standards CSA 5043 UPC 622538056313

Packages

15 - UNIT = (15) 25 - UNIT = 25 3150 - UNIT = 3150
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok