Abbotsford
cov52c50112

ABB 4 inch x 1 1/2 inch Tile Ring 1 Gang IBERVILLE Square Cover , Steel

Price $23.2190 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI52-C-50-1 1/2

Description

Iberville® one device square cornered tile cover constructed from steel.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Square Cover Type 1-1/2 in Raised
Length 4 in Width 4 in
Material Steel Number of Outlets 1
Color Silver Mounting Type Screw
Standards CSA 5043 UPC 622538424242

Packages

1 - UNIT - 1 20 - UNIT = 20 25 - UNIT = (25) 1800 - UNIT = 1800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok