cov52c6

ABB 4 inch x 1/2 inch Knockout 1 Gang IBERVILLE Flat Cover Square, Steel

In Stock
Price $2.9312 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:bc52-c-6

Description

The IBERVILLE SQUARE Plate series is designed to offer adequate finish to all types of device installed into 4 Inch Square boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Square Cover Type Flat
Length 4 in Width 101.6 mm
Material Steel Number of Outlets 1
Color Silver Finish Galvanized
Mounting Type Screw Standards CSA 5043
UPC 622538423061

Packages

8 - UNIT = 8 30 - UNIT = (30) 736 - UNIT = 736
This website uses cookies to ensure you get the best experience on our website. Read more
Ok