Abbotsford
cov54c6

ABB 4 inch Hole 1/2 inch Conduit Knockout IBERVILLE Round Cover Plate

Price $2.4863 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC54-C-6

Description

The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Round Cover Type 1-Unit, Flat
Diameter 4 in Width 101.6 mm
Material Steel Number of Outlets 1
Color Silver Mounting Type Horizontal
Standards CSA 5043 UPC 622538421258

Packages

1 - UNIT - 1 50 - UNIT = (50) 5000 - UNIT = 5000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok