Abbotsford
cov54c65

ABB 4 inch IBERVILLE Duplex Receptacle Round Flat Cover

Price $4.9097 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC54-C-65

Description

The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Round Cover Type 1-Unit
Diameter 4 in Width 101.6 mm
Material Steel Number of Outlets 1
Color Silver Mounting Type Horizontal
For Use With Duplex Receptacle Standards CSA 5043
UPC 622538421326

Packages

1 - UNIT - 1 25 - UNIT = (25) 800 - UNIT = 800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok