ABB 1/2 inch Conduit Knockout 5 inch Flat Round Cover for Octagonal Boxes, White
Description
The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Round Cover | Type | Round |
Diameter | 5 in | Width | 127 mm |
Material | Steel | Number of Outlets | 1 |
Color | White | Finish | Enamel Painted |
Mounting Type | Screw, Horizontal and vertical | Standards | CSA 29700 |
UPC | 622538056184 |
Packages
15 - UNIT = (15) | 1500 - UNIT - 1500 |