cov72c1

ABB 4-11/16 inch IBERVILLE Square Cover Flat Blank, Steel

In Stock
Price $5.2216 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:bc72-c-1

Description

FLAT BLANK COV 4IN

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Square Cover Type Blank, Flat
Length 102.29 mm Width 102.29 mm
Material Steel Number of Outlets 1
Color Silver Finish Galvanized
Mounting Type Screw Standards CSA 5043
UPC 622538423429

Packages

5 - UNIT = 5 50 - UNIT = (50) 750 - UNIT = 750
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok