Abbotsford
cov72c10

ABB 4-11/16 inch x 1/8 inch Raise 1 Gang IBERVILLE Raised Plaster Ring, Steel

Price $12.7503 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI72-C-10

Description

T-B CI72-C-10 SGLCOV 1/8DP 4-11/16

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Square Cover Type 1-Unit, 1/8 in Raised
Length 102.29 mm Width 102.29 mm
Depth 9.53 mm Material Steel
Number of Outlets 1 Color Silver
Finish Galvanized Mounting Type Screw, Horizontal and Vertical
Standards CSA 5043 UPC 622538423450

Packages

20 - UNIT = (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok