Abbotsford
cov8362

ABB 4 inch x 3/8 inch Raise 30/50Amp IBERVILLE Round Receptacle Surface Cover

Price $14.9199 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC8362

Description

The IBERVILLE SQUARE Plate series is designed to offer adequate finish to all types of device installed into 4 Inch Square boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Square Cover Type 1-Unit
Length 4 in Width 101.6 mm
Depth 9.53 mm Material Steel
Nominal Capacity 4.6 in³ Number of Outlets 1
Color Silver Finish Galvanized
Mounting Type Device, Screw, Horizontal and Vertical For Use With 30/50A Round Receptacle
Standards CSA 5043 UPC 622538062277

Packages

1 - UNIT - 1 10 - UNIT = (10) 20 - UNIT = 20 800 - UNIT = 800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok