cov8364

ABB 4 inch x 3/8 inch Raise 20/30Amp Round Receptacle Square Box Surface Cover, Steel

In Stock
Price $7.9166 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:bc8364

Description

4 inches square box cover. 3/8 inch raised surface (4.6 cubic inches) device mount for 1-19/32 inches diameter 20/30 amperes single locking receptacle.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Square Cover Type 1-Unit
Length 4 in Width 101.6 mm
Depth 9.53 mm Material Steel
Nominal Capacity 4.6 in³ Number of Outlets 1
Color Silver Finish Galvanized
Mounting Type Device, Screw, Horizontal and Vertical For Use With 20/30 A Round Receptacle
Standards CSA 5043 UPC 622538067340

Packages

10 - UNIT = (10) 50 - UNIT = 50 6300 - UNIT = 6300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok