Abbotsford
cov8367

ABB 2-Toggle Switch 3/8 inch Raised IBERVILLE Square Box Surface Cover, Steel

Price $9.3882 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC8367

Description

The IBERVILLE SQUARE Plate series is designed to offer adequate finish to all types of device installed into 4 Inch Square boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Square Cover Type 2-Unit
Length 4 in Width 4 in
Material Steel Nominal Capacity 4.6 in³
Number of Outlets 1 Color Silver
Mounting Type Device, Screw, Vertical For Use With (2) Toggle Switch
Standards CSA 5043 UPC 622538045867

Packages

1 - UNIT - 1 10 - UNIT = (10) 1400 - UNIT = 1400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok