cov8371

ABB 2 Duplex Receptacle 3/8 inch Raised IBERVILLE Square Box Surface Cover, Steel

In Stock
Price $6.1986 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:bc8371

Description

The IBERVILLE SQUARE Plate series is designed to offer adequate finish to all types of device installed into 4 Inch Square boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Square Cover Type 2-Unit
Length 4 in Width 101.6 mm
Depth 9.53 mm Material Steel
Nominal Capacity 4.6 in³ Number of Outlets 1
Color Silver Finish Galvanized
Mounting Type Device, Screw, Horizontal and Vertical For Use With (2) Duplex
Standards CSA 5043

Packages

10 - UNIT = (10) 1280 - UNIT = 1280
This website uses cookies to ensure you get the best experience on our website. Read more
Ok