ABB 2 Gang 4 inch x 7 inch x 3/4 inch 11cu.in.IBERVILLE Cover for GSB Boxes, Steel
Description
Cover 2 gang for GSB boxes. Made of steel.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Pre-Ganged Cover | Type | 1-Unit, Rectangular |
Length | 4 in | Width | 7 in |
Depth | 3/4 in | Material | Steel |
Number of Gangs | 2 | Number of Outlets | 2 |
Color | Silver | For Use With | GSB Box |
Standards | CSA 5043 Certified | UPC | 622538424020 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 920 - UNIT = 920 |