Abbotsford
box54521

ABB 4 inch x 4 inch x 1-1/2 inch 18 Cu.In. Iberville Cover Ring Concrete

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI54521

Description

The IBERVILLE CONCRETE Box series is designed to facilitate rapid installation under concrete fill-out. Available in non-gangable version for cable conduit entry, they are certified CSA.

Specifications

Brand Name ABB Item Name Concrete Ring
Type 13-Inlet Length 4 in
Width 4 in Depth 1-1/2 in
Cubic Capacity 18 in³ Material Steel
Finish Continuously Galvanized Mounting Type Screw
UPC 622538411310

Packages

1 - UNIT - 1 40 - UNIT = 40 1600 - UNIT = 1600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok