box54560

ABB Iberville Round Cover with 5-1/2 inch Knockouts

In Stock
Price $5.2294 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci54560

Description

IBERVILLE® Round cover with 5 - 1/2 inch knockouts. One cover supplied with each concrete ring.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Cover Type Round
Diameter 4 in Material Steel
Number of Outlets 1 Number of Knockouts 5
Color Silver For Use With Concrete Ring
Standards CSA 5043

Packages

1 - UNIT = (1) 50 - UNIT = 50 1225 - UNIT = 12250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok