box55151k

ABB 4 inch x 4 inch x 1-1/2 inch 15.0 Cu.In. Iberville Extension Ring With Ground Screw

In Stock
Price $7.2888 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:bc55151-k

Description

The IBERVILLE OCTO Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Extension Ring Type Octagonal
Height 4 in Width 4 in
Depth 1-1/2 in Material Steel
Color/Finish Silver Mounting Hollow Wall
Cubic Capacity 15 in³ Standards CSA 5043

Packages

50 - UNIT = (50) 7000 - UNIT = 7000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok