Abbotsford
box73171k

ABB 4-11/16 inch x 4-11/16 inch x 2-1/8 inch 42.0 Cu.In. Iberville Square Extension Ring

Price $19.5252 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC73171-K

Description

The IBERVILLE SQUARE Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Square Extension Ring Type 1-Outlet
Length 4-11/16 in Width 119.1 mm
Depth 2-1/8 in Cubic Capacity 42 in³
Material Steel Color Silver
Number of Knockouts 10 Mounting Type Hollow Wall
Standards CSA 5043 UPC 622538038579

Packages

1 - UNIT - 1 30 - UNIT = (30) 250 - UNIT = 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok