Abbotsford
cov11c1

ABB BC11-C-1 1 Gang IBERVILLE Duplex Receptacle Utility Box Cover for 1110 Series and 1141 Box, Silver

Price $2.7109 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC11-C-1

Description

The IBERVILLE RECT Plate series is designed to offer adequate finish to all types of device installed into 3x2 Inch Rectangular boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring for serie 11 20 box.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Utility Cover Type Rectangular, 1-Unit
Length 101.6 mm Material Steel
Series 11 Number of Outlets 1
Color Silver Finish Galvanized
Mounting Type Device, Screw, Horizontal and Vertical For Use With Duplex Receptacle
Standards CSA 5043 UPC 622538423368

Packages

1 - UNIT - 1 50 - UNIT = (50) 100 - UNIT = 100 6000 - UNIT - 60000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok