Abbotsford
cov11c10

ABB BC11C10 1-GFCI Receptacle IBERVILLE Utility Outlet Box Cover, Steel

Price $4.0452 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC11C10

Description

The IBERVILLE RECT Plate series is designed to offer adequate finish to all types of device installed into 3x2 Inch Rectangular boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring for serie 11 20 box.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Utility Cover Type Rectangular, 1-Unit
Length 101.6 mm Material Steel
Number of Outlets 1 Color Silver
Finish Galvanized Mounting Type Device, Screw, Horizontal and Vertical
For Use With Decora/GFCI Receptacle Standards CSA 5043
UPC 622538075413

Packages

1 - UNIT - 1 25 - UNIT - (25) 250 - UNIT - 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok