Abbotsford
cov11c4

ABB 4x2.5 inch IBERVILLE Blank Utility Box Cover for 1110 Seires and 1141 Box, Silver

Price $2.9298 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC11-C-4

Description

The IBERVILLE RECT Plate series is designed to offer adequate finish to all types of device installed into 3x2 Inch Rectangular boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring for serie 11 & 20 box.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Utility Blank Cover Type Rectangular
Height 101.6 mm Material Steel
Color/Finish Silver/Galvanized Mounting Screw
Series/Model Series 11 Includes Mounting Screws
Standards CSA 5043 UPC 622538423375

Packages

1 - UNIT - 1 50 - UNIT = (50) 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok