Abbotsford
cov11c5hv

ABB 347V 4 inch x 2-3/8 inch IBERVILLE One Toggle Switch Utility Box Cover , Steel

Price $4.6900 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC11C5-HV

Description

The IBERVILLE RECT Plate series is designed to offer adequate finish to all types of device installed into 3x2 Inch Rectangular boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring for serie 11 & 20 box.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name 347 V Utility Box Cover Type Rectangular
Material Steel Number of Outlets 1
Color Silver Finish Galvanized
Mounting Type Device, Screw For Use With Toggle Switch
Standards CSA 5043 UPC 622538075383

Packages

1 - UNIT - 1 50 - UNIT = 50 6900 - UNIT = 6900
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok