Abbotsford
cov72a52

ABB 4 inch Cover to 4-11/16 inch Box IBERVILLE Square Cover Adaptor

Price $18.4393 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI72-A-52

Description

ADAPTR 4-1/4IN SQ BX

Specifications

Brand Name ABB Sub Brand Iberville®
Type 4-11/16 in. Square Covers Material Steel
Color Silver Standards CSA 5043
UPC 622538423726

Packages

20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok