Abbotsford
cov72c6

ABB 1/2-3/4 inch Knockout IBERVILLE Square Flat Cover, Steel

Price $8.9727 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC72-C-6

Description

SGL COV 1/8 DP 4IN

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Square Cover Type Blank, Flat
Length 102.29 mm Width 102.29 mm
Material Steel Number of Outlets 1
Color Silver Finish Galvanized
Mounting Type Screw Standards CSA 5043
UPC 622538423443

Packages

1 - UNIT - 1 25 - UNIT = (25) 500 - UNIT = 500 1750 - UNIT = 17500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok