Abbotsford
appfs5

EGS 1-7/16 inch Diameter Round Cover Receptacle Gang for Cast Box, Steel

Price $16.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FS5

Description

Round receptacle cover made of steel, zinc electroplate. For use with FS single gang cast device box.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Receptacle Cover Type Round
Diameter 1-7/16 in Hole Material Steel
Number of Gangs 1 Color Gray
Finish Electro Zinc Plated Mounting Type Screw
For Use With FS Single Gang Cast Device Box Standards CEC Listed
UPC 781381561709

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok