Abbotsford
box1110r

ABB 4 inch x 2-3/8 inch x 1-7/8 inch 16.5 Cu.In. Iberville Box Extension

Price $10.7020 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC1110R

Description

The IBERVILLE UTILITY Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything. Available in non-gangable version for conduit fittings, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Utility Box Extension Ring Type 4-Inlet, 1-Outlet, Rectangular
Length 4 in Width 60.3 mm
Depth 47.6 mm Cubic Capacity 16.5 in³
Material Steel Color Silver
Number of Knockouts 8 Mounting Type Wall/Ceiling
Gangable True Standards CSA 5043
UPC 622538415097

Packages

24 - UNIT = (24)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok