Abbotsford
box54551

ABB 4 inch x 4 inch x 3 inch 36 Cu.In. Iberville Concrete Ring

Price $22.9623 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI54551

Description

The IBERVILLE CONCRETE Box series is designed to facilitate rapid installation under concrete fill-out. Available in non-gangable version for cable conduit entry, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Concrete Ring Type 13-Inlet
Length 4 in Width 101.6 mm
Depth 3 in Cubic Capacity 36 in³
Material Steel Finish Galvanized
Color Silver Number of Knockouts 8
Standards CSA 5043 UPC 622538411341

Packages

1 - UNIT - 1 20 - UNIT = (20) 50 - UNIT = 50 3600 - UNIT - 3600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok