EGS 3/4 inch Ocal FDC Series 1-Gang Deep Cast Device Box Malleable Iron, Silver/Grey
Description
FD single-gang cast device box with corrosion-resistant ideal for indoor and outdoor installations. Weatherproof, raintight and dust-tight when used with cast gasketed covers. Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock. They have ridge top construction for positive cover/gasket/box fit. Accurately tapped, tapered threads for tight, rigid joints, ground continuity. UNILETS® for use with threaded rigid conduit and IMC.
Specifications
Brand Name | Emerson | Item Name | FD Weatherproof Device Box |
Type | 2-Inlet, Rectangular | Width | 69.9 mm |
Depth | 1.3 mm | Number of Gangs | 1 |
Material | Cast Iron | Finish | Galvanic/Electrolytic Zinc Plated |
Mounting Type | Wall/Ceiling | Gangable | True |
For Use With | 3/4 in Threaded Conduit | UPC | 781381533270 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |