appfdc33

EGS 2 Gang 1 inch Ocal Conduit Outlet Box

Available for Backorder
Price $140.29 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:fd03

Description

UNILETS® Cast device box made of malleable iron. Thick wall on all four sides. Drill and tap anywhere on sidewalls. Ground screw at top of box for easy access. Two exterior mounting lugs. Fits standard sheet metal device covers with four mounting holes. Weatherproof when used with gasketed cast weatherproof device covers. Malleable iron is triple coated with zinc electroplate, chromate and aluminium polymer enamel.

Specifications

Brand Name Emerson Item Name FD Weatherproof Device Box
Type Rectangular, Sealable Width 177.8 mm
Depth 65.78 mm Number of Gangs 3
Material Malleable Iron Mounting Type Wall, Ceiling, Screw
Gangable True Cable Entry 1-1/2 in Threaded Conduit

Packages

2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok