appfsa1a

EGS 1/2 inch 1-Gang Appleton FSA Series Shallow Cast Device Box, Aluminum

Available for Backorder
Price $43.05 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:fsa1a

Description

UNILETS® Cast device box made of aluminium. Both malleable iron and aluminium boxes have ridge top construction for positive cover/gasket/box fit. Corrosion-resistant, ideal for indoor and outdoor installations. Weatherproof, raintight and dust-tight when used with cast gasketed covers. Accurately tapped, tapered threads for tight, rigid joints, ground continuity. Covers have captive stainless steel screws to speed installation, prevent freezing of screws. Aluminium boxes and covers are epoxy powder coated.

Specifications

Brand Name Emerson Item Name FS Weatherproof Box
Type 1-Inlet, Rectangular, Sealable, Shallow Width 69.9 mm
Depth 69.9 mm Number of Gangs 1
Material Aluminum Mounting Type Wall, Ceiling, Screw
Gangable True Cable Entry 1/2 in Threaded Conduit

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok