Abbotsford
ibvfdc34

ABB 2 inch x 3/4 inch Hub Size, 2-5/8 inch Deep Iberville FDC Boxes (Cast Aluminum)

Price $42.5520 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIFDC-3/4

Description

The IBERVILLE Red Dot Box series is designed to windstanding exterior and wet environnment. Available in pre-gangable version for conduit fittings with gasket sealed covers, lamp holder for all types of devices, they are certified CSA and come gray molded aluminium.

Specifications

Brand Name ABB Item Name FS Weatherproof Box
Type 2-Inlet, Rectangular, Deep Length 109.524 mm
Width 71.4 mm Depth 66.7 mm
Cubic Capacity 22.5 in³ Number of Gangs 1
Material Cast Aluminum Finish Untreated
Color Other Mounting Type Wall/Ceiling
Gangable True Cable Entry 3/4 in Hub
Standards CSA 5043 UPC 622538813596

Packages

1 - UNIT - 1 5 - UNIT = 5 750 - UNIT = 750
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok