ibvfsu34

ABB 2-3/8 inch Deep, 2 inch x 3/4 inch Iberville Universal FSU Boxes - (Cast Aluminum)

In Stock
Price $24.7065 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:cifsu-3/4

Description

The IBERVILLE Red Dot Box series is designed to windstanding exterior and wet environnment. Available in pre-gangable version for conduit fittings with gasket sealed covers, lamp holder for all types of devices, they are certified CSA and come gray molded aluminium.

Specifications

Brand Name Thomas & Betts Item Name FS Weatherproof Box
Type 1-Inlet, Rectangular, Universal Width 69.8 mm
Depth 60.3 mm Cubic Capacity 18.5 in³
Material Cast Aluminum Finish Untreated
Mounting Type Wall/Ceiling Cable Entry 3/4 in Hub
Standards CSA 5043

Packages

10 - UNIT = 10 20 - UNIT = (20) 360 - UNIT = 360
This website uses cookies to ensure you get the best experience on our website. Read more
Ok